Check Availability
  • GOULDS WATER TECHNOLOGY 

    120/208 to 240VAC Centrifugal Pump, 1-Phase, 3" NPT Inlet Size

  • Item # 3CCU8
  • Mfr. Model # 4BF1H4K0
120/208 to 240VAC Centrifugal Pump, 1-Phase, 3" NPT Inlet Size
Qty
  • Web Price
    $3,407.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Using an impeller, the centrifugal pump transport water and other fluids. Useful in agricultural and industrial applications. Its cast iron casing increases the pump's strength and durability.
Show More Close
 

Technical Specifications

Item # 3CCU8
Mfr. Model # 4BF1H4K0
UNSPSC #40151503
Catalog Page 2636
Shipping Weight 130.0 lbs
Country of Origin USA *
Item Centrifugal Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 3
Voltage - Pumps 120/208 to 240VAC
Phase - Pumps 1
Housing Material - Pumps Cast Iron
Inlet Size - Pumps 3" NPT
Outlet Size - Pumps 2-1/2" NPT
Max. Pressure - Pumps 27 psi
Max. Head 61 ft.
Best Efficiency Range GPM @ Head 110 to 170 gpm @ 60 to 50 ft.
Amps 29/15-14.5
Impeller Type Closed
Impeller Material Bronze
Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Length 20-3/4"
Width 12-13/16"
Height 10-1/2"
Motor RPM 3500
Hz 60
Motor Type JM
Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
GPM of Water @ 50 Ft. of Head 170
GPM of Water @ 60 Ft. of Head 98
Max. Specific Gravity 1.0
Max. Case Pressure 175 psi
Inlet Pressure 100 psi
Max. Dia. Solids 7/16"
Manufacturers Warranty Length 1 yr.
Duty Continuous
Frame 182JM
Port Rotation 90 Increments
Max. GPM @ Head 180 @ 45 ft.
Best Efficiency GPM @ Head 130 gpm @ 55 ft.
Min. GPM @ Head 77 @ 55 ft.
* This product's country of origin is subject to change

Compliance and Restrictions