Check Availability
  • GOULD & GOODRICH, INC. 

    Radio and Phone Pouch, Snap, Leather, Black

  • Item # 40N724
  • Mfr. Model # B651-1
Radio and Phone Pouch, Snap, Leather, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Leather duty gear conveys a professional image, and allows you to stay comfortable with this long-lasting gear. Vegetable-tanned cowhide is naturally durable and scuff-resistant, and treated to repel water. Snap closure.
Show More Close
 

Technical Specifications

Item # 40N724
Mfr. Model # B651-1
UNSPSC #52161511
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Radio Pouch
Type Universal
Color Black
Material Leather
For Use With 2-1/4" Belt
Features Case is 1-1/2 in. D x 2-3/4 in. W x 7-1/2 in. H. Elastic cord with snap closure adjusts to hold radios of various heights. Holds most popular radios.
Finish - Tactical Pouches Basket Weave
Closure Style - Tactical Pouches Snap
Item - Tactical Pouches Radio and Phone Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms