Check Availability
  • GOULD & GOODRICH, INC. 

    Flashlight Pouch, Snap, Leather, Black

  • Item # 40N738
  • Mfr. Model # B672-7W
Flashlight Pouch, Snap, Leather, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Long-lasting black weave duty gear in vegetable-tanned, textured cowhide looks good while it organizes your equipment. Durable, scuff-resistant, and treated to repel water, it'll stand up to on-the-job demands. Double Magazine Case fits numerous popular brands.
Show More Close
 

Technical Specifications

Item # 40N738
Mfr. Model # B672-7W
UNSPSC #39111702
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Flashlight Case
Color Black
Material Leather
Fits Holds Streamlight Stinger LED and Streamlight Stinger DS LED
For Use With 2-1/4" Belt
Finish - Tactical Pouches Basket Weave
Closure Style - Tactical Pouches Snap
Item - Tactical Pouches Flashlight Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms