Check Availability
  • GOULD & GOODRICH, INC. 

    Flashlight Case,Black

  • Item # 40N737
  • Mfr. Model # B672-7BR
Flashlight Case,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Leather duty gear conveys a professional image, and allows you to stay comfortable with this long-lasting gear. Vegetable-tanned cowhide is naturally durable and scuff-resistant, and treated to repel water. Snap closure.
Show More Close
 

Technical Specifications

Item # 40N737
Mfr. Model # B672-7BR
UNSPSC #39111702
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Flashlight Case
Color Black
Material Leather
Closure Snap
Fits Holds Streamlight Stinger LED and Streamlight Stinger DS LED
For Use With 2-1/4" Belt
Finish - Tactical Pouches Basket Weave
Closure Style - Tactical Pouches Snap
Item - Tactical Pouches Flashlight Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms