Check Availability
  • GORILLA 

    White Sealant, Silicone, 9.0 oz.

  • Item # 453U50
  • Mfr. Model # 8070002
White Sealant, Silicone, 9.0 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 453U50
Mfr. Model # 8070002
UNSPSC #31201606
Shipping Weight 0.99 lbs
Country of Origin South Korea *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 9.0 oz.
Sealant Properties Paintable, Waterproof
Begins to Harden 30 min.
Full Cure 1 day
Performance Temp. Range -40 Degrees to 170 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.40
Flash Point Greater than 392 Degrees F
Dry Time 24 hr.
VOC 20.8g/L
For Use With Standard Caulk Gun
Application For Indoor and Exterior Use
Meets ASTM C920, Class 25, Use G,A
Includes Nozzle
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov