Check Availability
  • GORILLA 

    White Sealant, Silicone, 10.0 oz.

  • Item # 453U49
  • Mfr. Model # 8060002
White Sealant, Silicone, 10.0 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453U49
Mfr. Model # 8060002
UNSPSC #31201606
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 10.0 oz.
Sealant Properties Paintable, Waterproof
Begins to Harden 30 min.
Full Cure 1 day
Performance Temp. Range -40 Degrees to 300 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.01
Flash Point Not Specified
Dry Time 24 hr.
VOC 24.1g/L
For Use With Standard Caulk Gun
Application For Indoor and Exterior Use
Meets ASTM C920, Class 25, Use G, FDA 21 CFR177.2600
Includes Nozzle
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change