Check Availability
  • GORILLA TAPE 

    Premium Duct Tape, 1-7/8" X 35 yd., 17.00 mil Thick, Metallic Cloth, 1 EA

  • Item # 45DV42
  • Mfr. Model # 6074001
Premium Duct Tape, 1-7/8" X 35 yd., 17.00 mil Thick, Metallic Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silver GORILLA TapeĀ® is made with double thick adhesive, strong reinforced backing and tough, all-weather shell. Perfect for indoor and outdoor use on wood, stone, stucco, and brick.
Show More Close
 

Technical Specifications

Item # 45DV42
Mfr. Model # 6074001
UNSPSC #31201501
Shipping Weight 1.68 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 1-7/8"
Duct Tape Length 35 yd.
Duct Tape Thickness 17.00 mil
Duct Tape Grade Premium
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. Up to 150 Degrees F
Adhesion Strength 85 oz./in.
Tensile Strength 50 lb./in.
Diameter 3"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms