Check Availability
  • GORILLA TAPE 

    Premium Duct Tape, 1" X 10 yd., 17.00 mil Thick, Black Cloth, 1 EA

  • Item # 16V093
  • Mfr. Model # 6100101
  • (2)
Premium Duct Tape, 1" X 10 yd., 17.00 mil Thick, Black Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Incredibly strong GORILLA Tape-To-Go is a double-thick adhesive that grips smooth, rough, and uneven surfaces. Reinforced backing. Grips to most surfaces. Perfect for traveling, camping, boating, and sporting.
Show More Close
 

Technical Specifications

Item # 16V093
Mfr. Model # 6100101
UNSPSC #31201501
Catalog Page 2238
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 1"
Duct Tape Length 10 yd.
Duct Tape Thickness 17.00 mil
Duct Tape Grade Premium
Tape Color Family Black
Color Black
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. Up to 150 Degrees F
Adhesion Strength 85 oz./in.
Tensile Strength 50 lb./in.
Diameter 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms