Check Availability
  • GORILLA MILL 

    Solid Carbide Taper Length Drill Bit, 1-9/64"

  • Item # 36PG42
  • Mfr. Model # GDC2969X7
Solid Carbide Taper Length Drill Bit, 1-9/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PG42
Mfr. Model # GDC2969X7
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1-9/64"
Decimal Equivalent 1.1406
Drill Bit Material Solid Carbide
Overall Length 4.630"
Flute Length 2.750"
Grade C2 Micro Grain
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 7xD
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close