Check Availability
  • GORILLA MILL 

    Screw Machine Drill Bit, 20.00mm, Solid Carbide, PVD

  • Item # 36PF93
  • Mfr. Model # GD7874X3
Screw Machine Drill Bit, 20.00mm, Solid Carbide, PVD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PF93
Mfr. Model # GD7874X3
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 20.00mm
Decimal Equivalent 0.7874
Drill Bit Material Solid Carbide
Drill Bit Finish PVD
Overall Length 5.240"
Grade C2 Micro Grain
Flute Length 2.760"
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Sizes Included 20.00mm
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions