Check Availability
Screw Machine Drill Bit,  Fractional Inch,  5/8",  0.6250,  Solid Carbide,  PVD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PF86
Mfr. Model # GD6250X3
UNSPSC #27112801
Shipping Weight 0.4 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/8"
Decimal Equivalent 0.6250
Drill Bit Material Solid Carbide
Drill Bit Finish PVD
Overall Length 4.630"
Grade C2 Micro Grain
Flute Length 2.380"
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Sizes Included 5/8"
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In