Check Availability
  • GORILLA MILL 

    Screw Machine Drill Bit, 1-7/32", Solid Carbide, PVD

  • Item # 36PF78
  • Mfr. Model # GD5312X3
Screw Machine Drill Bit, 1-7/32", Solid Carbide, PVD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PF78
Mfr. Model # GD5312X3
UNSPSC #27112801
Shipping Weight 0.4 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1-7/32"
Decimal Equivalent 1.2187
Drill Bit Material Solid Carbide
Drill Bit Finish PVD
Overall Length 4-1/4"
Grade C2 Micro Grain
Flute Length 2.130"
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Sizes Included 1-7/32"
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions