Check Availability
  • GORILLA MILL 

    Jobber Drill Bit, #29, Solid Carbide

  • Item # 36PG01
  • Mfr. Model # GDC1360X5
Jobber Drill Bit, #29, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PG01
Mfr. Model # GDC1360X5
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #29
Decimal Equivalent 0.1360
Drill Bit Material Solid Carbide
Overall Length 3.150"
Grade C2 Micro Grain
Flute Length 1.260"
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions