Check Availability
  • GORILLA MILL 

    Jobber Drill Bit, 33/64", Solid Carbide

  • Item # 36PF77
  • Mfr. Model # GD5156X5
Jobber Drill Bit, 33/64", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PF77
Mfr. Model # GD5156X5
UNSPSC #27112801
Shipping Weight 0.4 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 33/64"
Decimal Equivalent 0.5156
Drill Bit Material Solid Carbide
Overall Length 5.280"
Grade C2 Micro Grain
Flute Length 3.030"
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions