Check Availability
  • GORILLA MILL 

    Jobber Drill Bit, 11/32", Solid Carbide

  • Item # 36PF40
  • Mfr. Model # GD3438X5
Jobber Drill Bit, 11/32", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PF40
Mfr. Model # GD3438X5
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 11/32"
Decimal Equivalent 0.3438
Drill Bit Material Solid Carbide
Overall Length 4.060"
Grade C2 Micro Grain
Flute Length 2.170"
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions