Check Availability
  • Jobber Length Drill Bits
  • GORILLA MILL 

    21/64" Solid Carbide Jobber Drill Bit, 4.060" Overall Length

  • Item # 36PF36
  • Mfr. Model # GD3281X5
21/64" Solid Carbide Jobber Drill Bit,  4.060" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PF36
Mfr. Model # GD3281X5
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 21/64"
Decimal Equivalent 0.3281
Drill Bit Material Solid Carbide
Overall Length 4.060"
Grade C2 Micro Grain
Flute Length 2.170"
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In