Check Availability
  • GORILLA MILL 

    Jobber Drill Bit, F, Solid Carbide

  • Item # 36PF21
  • Mfr. Model # GD2570X3
Jobber Drill Bit, F, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PF21
Mfr. Model # GD2570X3
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size F
Decimal Equivalent 0.2570
Drill Bit Material Solid Carbide
Overall Length 3-1/4"
Grade C2 Micro Grain
Flute Length 1.375"
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In