Check Availability
  • GORILLA MILL 

    1/4" Solid Carbide Jobber Drill Bit, 3.000" Overall Length

  • Item # 36PF19
  • Mfr. Model # GD2500X3
1/4" Solid Carbide Jobber Drill Bit,  3.000" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PF19
Mfr. Model # GD2500X3
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/4"
Decimal Equivalent 0.2500
Drill Bit Material Solid Carbide
Overall Length 3.000"
Grade C2 Micro Grain
Flute Length 1.25"
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In