Check Availability
  • GORILLA MILL 

    Jobber Drill Bit, 5.00mm, Solid Carbide

  • Item # 36PF01
  • Mfr. Model # GD1968X5
Jobber Drill Bit, 5.00mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PF01
Mfr. Model # GD1968X5
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 5.00mm
Decimal Equivalent 0.1969
Drill Bit Material Solid Carbide
Overall Length 3.150"
Grade C2 Micro Grain
Flute Length 1.496"
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions