Check Availability
  • Jobber Length Drill Bits
  • GORILLA MILL 

    #31 Solid Carbide Jobber Drill Bit, 2-1/4" Overall Length

  • Item # 36PE75
  • Mfr. Model # GD1200X3
#31 Solid Carbide Jobber Drill Bit,  2-1/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PE75
Mfr. Model # GD1200X3
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #31
Decimal Equivalent 0.1200
Drill Bit Material Solid Carbide
Overall Length 2-1/4"
Grade C2 Micro Grain
Flute Length 3/4"
Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Depth:Dia. Ratio 2xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In