Check Availability
  • GORILLA GLUE 

    Utility Duct Tape, 1-1/2" X 5 yd., 7.00 mil Thick, Clear Plastic, 1 EA

  • Item # 45DV43
  • Mfr. Model # 6015002
Utility Duct Tape, 1-1/2" X 5 yd., 7.00 mil Thick, Clear Plastic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GORILLA® Clear Repair Tape is for fixing, patching, sealing, holding, and protecting. This adhesive tape offers clarity, strength, and durability in a weatherproof, airtight, crystal-clear tape. Features extra thick adhesive layer with notched edge design is easy to tear by hand. Ideal tape for use on tough household repairs and tape will not yellow.
Show More Close
 

Technical Specifications

Item # 45DV43
Mfr. Model # 6015002
UNSPSC #31201501
Catalog Page 2234
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 1-1/2"
Duct Tape Length 5 yd.
Duct Tape Thickness 7.00 mil
Duct Tape Grade Utility
Tape Color Family Clear
Color Clear
Duct Tape Primary Material Plastic
Material Polymer
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 10 Degrees to 120 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms