Check Availability
  • GOOF OFF 

    Multi-Purpose Cleaner, 55 gal.

  • Item # 6XFF7
  • Mfr. Model # FG683
Multi-Purpose Cleaner, 55 gal.
Qty
  • Web Price
    $1,515.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6XFF7
Mfr. Model # FG683
UNSPSC #47131826
Shipping Weight 410.0 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Adhesive Removers
Cleaner Container Type Drum
Cleaner Form Liquid
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Size 55 gal.
Chemical Series No Series
Primary Chemical None
Fragrance Unscented
Contains Benzyl Alcohol, Glycol Ethers, 2-(2-Butoxyethoxy) Ethanol
Recommended Dilution Ready To Use
Removes Adhesive, Glue, Dried Latex Paint, Asphalt, Tar, Crayon, Pen, Marker, Lipstick, Tar, Road Grime, Bugs, Tree Sap
Item Adhesive, Grease, Marker, Paint, Tar Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov