Check Availability
  • GOOF OFF 

    Graffiti Remover, Aerosol Can, Clear, RTU

  • Item # 494K90
  • Mfr. Model # FG673
Graffiti Remover, Aerosol Can, Clear, RTU
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 494K90
Mfr. Model # FG673
UNSPSC #47131827
Shipping Weight 1.35 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Graffiti Removers
Cleaner Container Type Aerosol Can
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 16 oz.
Chemical Series GOOF OFF(R)
Primary Chemical None
Net Weight 23.68 oz.
Color Clear
Fragrance Unscented
Contains Acetone, N-Methyl 2-Pyrrolidone, Propellant
Flash Point None
Recommended Dilution Ready to Use
RTU Yield per Container 16 oz.
VOC Content 49.12%
Removes Graffiti
Item Graffiti Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov