Check Availability
  • GOOF OFF 

    Rust Remover Bathroom Cleaner, 22 oz. Trigger Spray Bottle, Unscented Liquid, Ready to Use, 1 EA

  • Item # 48RF68
  • Mfr. Model # ESX20005
Rust Remover Bathroom Cleaner, 22 oz. Trigger Spray Bottle, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RF68
Mfr. Model # ESX20005
UNSPSC #15121803
Shipping Weight 1.64 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Etchants, Rust and Lime Removers
Item - Bathroom Cleaners Rust Remover Bathroom Cleaner
Primary Chemical None
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Trigger Spray Bottle
Cleaner Container Size 22 oz.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner Form Liquid
Color Green
Chemical Series No Series
VOC Content 0%
Standards OSHA
Item Rust Remover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms