Check Availability
  • GOODWAY 

    Portable Belt Steam Cleaner, 3 Phase

  • Item # 53RK27
  • Mfr. Model # 93-ACC-JET3-1550
Portable Belt Steam Cleaner, 3 Phase
Qty
  • Web Price
    $34,099.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RK27
Mfr. Model # 93-ACC-JET3-1550
UNSPSC #47121805
Shipping Weight 215.0 lbs
Country of Origin Italy *
Item Industrial Portable Belt Steam Cleaner
Steam Production 30 lb./hr.
Working Pressure 0 to 145 psi
Voltage 24VDC
Wattage 18,000/36,000
Phase 3
Max. Temp. 275 Degrees
Height 18"
Depth 19"
Speed Variable
Operating Time 24 hr. / 7 days
Amps Less Than 4
Hz 50/60
Cap Non-Pressurized
Includes Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms