Check Availability
  • GOODWAY 

    Industrial Steam Cleaner, 3 Phase, 575VAC

  • Item # 53RK19
  • Mfr. Model # GVC-18000-575V
Industrial Steam Cleaner, 3 Phase, 575VAC
Qty
  • Web Price
    $23,869.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RK19
Mfr. Model # GVC-18000-575V
UNSPSC #47121805
Shipping Weight 235.0 lbs
Country of Origin Italy *
Item Industrial Steam Cleaner
Steam Production 88 lb./hr.
Water Tank Capacity 10.6 gal.
Working Pressure 0 to 145 psi
Voltage 575VAC
Wattage 18,000
Phase 3
Max. Temp. 290 Degrees
Temperature at Tip 356 Degrees F
Height 44"
Depth 41"
Width 28"
Operating Time 24 hr. / 7 days
Solution Tank Capacity 2 x 1.3 gal.
Amps 20
Hz 60
Cap Pressurized
Includes 33 ft. Hose, 20" Wand with Detail Lance, 40" Wand with Detail Lance, (6) 2-1/4" Circular Stainless Steel Brushes, (3) 1-1/2" Circular Nylon Brushes, (3) 1-1/2" Circular Brass Brushes, (3) 1-1/2" Circular Stainless Steel Brushes, (2) Circular Nylon Scrubbing Brushes, (2) Circular Stainless Steel Scrubbing Brushes, Multi-Brush Tool, Safety Glasses, (2) Chemical Tanks, 1 gal. Bottle of Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms