Check Availability
  • GOODWAY 

    Green Nylon Brush, For Use With Mfr. No. GVC-18000, 6 PK

  • Item # 53RK41
  • Mfr. Model # 93-BRUSH-KIT-GR-M
Green Nylon Brush, For Use With Mfr. No. GVC-18000, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RK41
Mfr. Model # 93-BRUSH-KIT-GR-M
UNSPSC #47121903
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Green Nylon Brush
Size 1.59" dia.
For Use With Mfr. No. GVC-18000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms