Check Availability
  • GOODWAY 

    Commercial Steam Cleaner, 1 Phase, 115VAC

  • Item # 53RK14
  • Mfr. Model # GVC-1502
Commercial Steam Cleaner, 1 Phase, 115VAC
Qty
  • Web Price
    $3,480.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RK14
Mfr. Model # GVC-1502
UNSPSC #47121805
Shipping Weight 114.0 lbs
Country of Origin Italy *
Item Commercial Steam Cleaner
Steam Production 8 lb./hr.
Water Tank Capacity 1.3 gal.
Working Pressure 0 to 90 psi
Voltage 115VAC
Wattage 1500
Phase 1
Max. Temp. 290 Degrees
Temperature at Tip 356 Degrees F
Height 37"
Depth 21"
Width 13"
Operating Time Up to 1.25 hr.
Solution Tank Capacity 2 x 1.3 gal.
Amps 15
Hz 60
Cap Pressurized
Includes 8 ft. Hose, 2-Piece 38" Wand, 11" Floor Brush, 5" Triangular Brush, 9-1/2" Squeegee Tool, 6-1/2" Curved Lance, 2" Circular Nylon Brush, (3) Circular Nylon Scrubbing Brushes, (3) Circular Copper Scrubbing Brushes, (3) Circular Stainless Steel Scrubbing Brushes, Soap, Container, 1 gal. Bottle of Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms