Check Availability
  • GOODMAN 

    Single Piece Air Handler, 5.0 tons, 1-Ph

  • Item # 44ZA50
  • Mfr. Model # ASPT61D14
Single Piece Air Handler, 5.0 tons, 1-Ph
Qty
  • Web Price
    $1,106.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a direct-drive multi-speed blower motor, all-aluminum evaporator coil, transformer, and blower time-delay. Multi-position mounting. Includes a thermostatic expansion valve (TXV). AHRI Certified, ETL Listed.
Show More Close
 

Technical Specifications

Item # 44ZA50
Mfr. Model # ASPT61D14
UNSPSC #40101702
Catalog Page 3090
Shipping Weight 163.0 lbs
Country of Origin USA *
Item Single Piece Air Handler
Type Multi-Position
Nominal Capacity (Tons) 5.0
Rated CFM @ 0.5 (in WC) High 2185
Voltage 208/230
Hz 60
Phase 1
Height (In.) 58
Width (In.) 24 1/2
Depth (In.) 21
Supply Opening Width (In.) 23
Supply Opening Depth (In.) 21
Return Air Opening Width (In.) 23
Return Air Opening Depth (In.) 21
Use with Heater Models Mfr. No. 12N622
Liquid Line Size (In.) 3/8
Suction Line Size (In.) 7/8
Max. Fuse Size 15
Min. Circuit Amps 8
Filter Size 23x20
Manufacturers Warranty Length 10 yr. Parts Limited Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.