Check Availability
  • GOODMAN 

    Single Pc Air Handler, Multi-Pos, 2.5 tons

  • Item # 38GN03
  • Mfr. Model # ARUF31B14
Single Pc Air Handler, Multi-Pos, 2.5 tons
Qty
  • Web Price
    $695.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Features a direct-drive multi-speed blower motor, all-aluminum evaporator coil, transformer, and blower time-delay. Multi-position mounting. AHRI Certified, ETL Listed.
Show More Close
 

Technical Specifications

Item # 38GN03
Mfr. Model # ARUF31B14
UNSPSC #40101702
Catalog Page 3090
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Single Piece Air Handler
Type Multi-Position
Nominal Capacity (Tons) 2.5
Rated CFM @ 0.5 (in WC) High 990
Voltage 208/230
Hz 60
Phase 1
Height (In.) 45
Width (In.) 17 1/2
Depth (In.) 21
Supply Opening Width (In.) 16-13/32
Supply Opening Depth (In.) 11-5/16
Return Air Opening Width (In.) 14-13/32
Return Air Opening Depth (In.) 19-1/2
Use with Heater Models Mfr. No. HKSC03, HKSC05, HKSC06, HKSC08, HKSC10, HKSX15, HKSX20, HKSC15, HKSC19, HKSC15, HKSC20
Liquid Line Size (In.) 3/8
Suction Line Size (In.) 3/4
Max. Fuse Size 15
Min. Circuit Amps 3
Filter Size 16x20
Manufacturers Warranty Length 10 yr. Parts Limited Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.