Check Availability
  • GOODMAN 

    21" x 28" x 33-3/8" 115 Volt Natural Gas Upflow/Horizontal Furnace

  • Item # 38GM77
  • Mfr. Model # GMS81005CN
21" x 28" x 33-3/8" 115 Volt Natural Gas Upflow/Horizontal Furnace
Qty
  • Web Price
    $833.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Aluminized steel, dual-diameter tubular heat exchanger. Includes quiet, 4-speed circulator blower motor and durable hot surface mini-igniter. Self-diagnostic control board.
Show More Close
 

Technical Specifications

Item # 38GM77
Mfr. Model # GMS81005CN
UNSPSC #40101805
Catalog Page 3090
Shipping Weight 163.0 lbs
Country of Origin USA *
Item Upflow/Horizontal Furnace
Type Natural Gas
Voltage 115
Output (BtuH) 80,000
Input (BtuH) 100,000
AFUE (%) 80.0
Height (In.) 33-3/8
Width (In.) 21
Depth (In.) 28
Supply Opening Width (In.) 19-1/2
Supply Opening Depth (In.) 19-1/2
Available Cooling Tons 1 to 5
CFM @ .5 ESP 1974
Flue Dia. (In.) 4
Side Return Filter Size 16 x 25
Bottom Return Filter Size 16 x 25
Number of Filters Required 1
Transformer Rating 40VA
Agency Compliance ETL and ANSI Z21.47
Manufacturers Warranty Length 10 yr. Parts, Lifetime Heat Exchanger
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.