Check Availability
  • GOODMAN 

    17-1/2" x 28" x 34-1/2" 115 Volt Natural Gas Upflow/Horizontal Furnace

  • Item # 38GM89
  • Mfr. Model # GMSS960603BN
17-1/2" x 28" x 34-1/2" 115 Volt Natural Gas Upflow/Horizontal Furnace
Qty
  • Web Price
    $1,168.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Aluminized steel, tubular heat exchanger. Stainless steel secondary and quiet, single-speed induced draft blower. Self-diagnostic control board.
Show More Close
 

Technical Specifications

Item # 38GM89
Mfr. Model # GMSS960603BN
UNSPSC #40101805
Catalog Page 3090
Shipping Weight 114.0 lbs
Country of Origin USA *
Item Upflow/Horizontal Furnace
Type Natural Gas
Voltage 115
Output (BtuH) 57,600
Input (BtuH) 60,000
AFUE (%) 96.0
Height (In.) 34-1/2
Width (In.) 17-1/2
Depth (In.) 28
Supply Opening Width (In.) 16
Supply Opening Depth (In.) 19-1/2
Available Cooling Tons 1 to 3
CFM @ .5 ESP 1157
Flue Dia. (In.) 2 to 3
Side Return Filter Size 20 x 25
Bottom Return Filter Size 20 x 25
Number of Filters Required 1
Transformer Rating 40VA
Agency Compliance ETL, ANSI Z21.47 and Low NOx Emissions
Manufacturers Warranty Length 10 yr. Parts, Lifetime Heat Exchanger, 10 yr. Unit Replacement
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.