Check Availability
  • GOOD DAY 

    Good Day Body Soap, Fresh Fragrance, #3 Box Bar, 200 PK

  • Item # 49ZG73
  • Mfr. Model # TD400300
Good Day Body Soap, Fresh Fragrance, #3 Box Bar, 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fragrant and refreshing, this bar soap can be used in guest rooms at hotels, motels, patient care facilities, and more.
Show More Close
 

Technical Specifications

Item # 49ZG73
Mfr. Model # TD400300
UNSPSC #53131608
Shipping Weight 28.3 lbs
Country of Origin China *
Hygiene Product Grouping Body Soap
Hygiene Series None
Requires Dispenser No
Packaging Type Box
Hygiene Form Bar
Size #3
Hygiene Properties None
Collection Good Day
Fragrance Fresh
Color White
Item Body Soap
* This product's country of origin is subject to change

Compliance and Restrictions