Check Availability
  • GOOD DAY 

    Good Day Body Soap, Fresh Fragrance, #3/4 Box Bar, 1000 PK

  • Item # 40L140
  • Mfr. Model # TD390075
Good Day Body Soap, Fresh Fragrance, #3/4 Box Bar, 1000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Moisturizing formula contains aloe vera. Presented in neutral, contemporary packaging that complements any decor.
Show More Close
 

Technical Specifications

Item # 40L140
Mfr. Model # TD390075
UNSPSC #53131608
Shipping Weight 29.84 lbs
Country of Origin China *
Hygiene Product Grouping Body Soap
Hygiene Series None
Requires Dispenser No
Packaging Type Box
Hygiene Form Bar
Size #3/4
Hygiene Properties None
Collection Good Day
Fragrance Fresh
Color Green, Blue, Red
Contains Aloe Vera
Item Body Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.