Check Availability
  • GOLDLINE 

    Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 31"

  • Item # 14J850
  • Mfr. Model # 635197742
  • (1)
Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 31"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14J850
Mfr. Model # 635197742
UNSPSC #31151903
Catalog Page 1103
Shipping Weight 0.4 lbs
Country of Origin USA *
Item - Bungees Bungee Strap
Stretched Bungee Length 54"
Bungee Length 31"
Bungee Material EPDM Rubber
Bungee End Type S-Hook
Bungee End Material Steel
Color Black
Bungee Width 3/4"
Bungee Thickness 1/4"
For Use With Tarps
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In