Check Availability
  • GOLDENROD 

    Curved Jaw T-Post Gripping Pliers, Ergonomic Handle, Jaw Length: 3-9/32", Jaw Width: 4"

  • Item # 33RZ77
  • Mfr. Model # 440
Curved Jaw T-Post Gripping Pliers, Ergonomic Handle, Jaw Length: 3-9/32", Jaw Width: 4" T-Post Gripping Plier,17" L,3-9/32"Jaw L T-Post Gripping Plier,17" L,3-9/32"Jaw L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33RZ77
Mfr. Model # 440
UNSPSC #27112116
Shipping Weight 2.5 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item T-Post Gripping Pliers
Item T-Post Gripping Plier
Plier Jaw Style Curved Jaw
Jaw Length 3-9/32"
Jaw Width 4"
Max. Jaw Opening 1-7/8"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking Yes
Insulated No
ESD Safe Yes
Overall Length 17"
Tip Width 1/2"
Nose Type Hook
Material Steel
Handle Color Black
Spring Return No
Features Use with Mfr. No. 442, Grips Sold Separately
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms