Check Availability
  • GOLDENROD 

    6 oz. Steel Oiler

  • Item # 38GV69
  • Mfr. Model # 600
6 oz. Steel Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38GV69
Mfr. Model # 600
UNSPSC #27112905
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Oiler
Reservoir Cap. (Oz.) 6
Height (In.) 6-1/8
Width (In.) 2-3/8
Bowl Dia. 2-3/8"
Bowl Material Steel
Capacity 6 oz.
Function Handy Pistol Design is Easy to Use, Flared Base Prevents Tipping While In Storage
For Use With Oil
Spout Length (In.) 5
* This product's country of origin is subject to change

Compliance and Restrictions