Check Availability
  • GOLDENROD 

    32 oz. Steel Oiler

  • Item # 38GV75
  • Mfr. Model # 737
32 oz. Steel Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38GV75
Mfr. Model # 737
UNSPSC #27112905
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Oiler
Reservoir Cap. (Oz.) 32
Height (In.) 12-13/16
Width (In.) 4-1/2
Bowl Dia. 4-1/2"
Bowl Material Steel
Capacity 32 oz.
Function Zinc Die-Cast High Pressure Pump with Precision Ground Piston
For Use With Oil
Includes Replaceable Spout
Spout Length (In.) 8
* This product's country of origin is subject to change

Compliance and Restrictions