Check Availability
32 oz. Steel Oiler
  • GOLDENROD 

    32 oz. Steel Oiler

  • Item # 38GV66
  • Mfr. Model # 120-A3
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 38GV66
Mfr. Model # 120-A3
UNSPSC #27112905
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Oiler
Reservoir Cap. (Oz.) 32
Height (In.) 18-1/2
Width (In.) 3-9/16
Bowl Dia. 3-9/16"
Bowl Material Steel
Capacity 32 oz.
Function Threaded Cap Makes Refilling Easy,15in. Flexible Spout Bends to Reach Tough Spots, for Heavy Duty Repetitive Use
For Use With Oil
Includes Replaceable Spout
Spout Length (In.) 15

* This product's country of origin is subject to change

Compliance and Restrictions