Check Availability
  • GOLDENROD 

    20 oz. Steel Oiler

  • Item # 38GV70
  • Mfr. Model # 630
20 oz. Steel Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38GV70
Mfr. Model # 630
UNSPSC #27112905
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Oiler
Reservoir Cap. (Oz.) 20
Height (In.) 9-7/16
Width (In.) 3-7/16
Bowl Dia. 3-7/16"
Bowl Material Steel
Capacity 20 oz.
Function Delivers A Drop or Stream As Needed
For Use With Oil
Spout Length (In.) 6
* This product's country of origin is subject to change

Compliance and Restrictions