Check Availability
  • GOLDENROD 

    16 oz. Steel Oiler

  • Item # 38GV74
  • Mfr. Model # 727
  • (1)
16 oz. Steel Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38GV74
Mfr. Model # 727
UNSPSC #27112905
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Oiler
Reservoir Cap. (Oz.) 16
Height (In.) 12-1/8
Width (In.) 3-7/8
Bowl Dia. 3-7/8"
Bowl Material Steel
Capacity 16 oz.
Function Zinc Die-Cast High Pressure Pump with Precision Ground Piston
For Use With Oil
Includes Replaceable Spout
Spout Length (In.) 8
* This product's country of origin is subject to change

Compliance and Restrictions