Check Availability
  • GOLDBLATT 

    Mud Mixer, 8 In Dia, 30 In Shaft, 7/16 In

  • Item # 2MRG5
  • Mfr. Model # G15303
Mud Mixer, 8 In Dia, 30 In Shaft, 7/16 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MRG5
Mfr. Model # G15303
UNSPSC #22101902
Shipping Weight 1.9 lbs
Country of Origin China *
Item Mud Mixer
Shaft Dia. 7/16"
Length 30"
Head Dia. 8"
Head Type Swift
Construction Cast Aluminum Head/Steel Shaft
Application For Mixing Drywall Mud or Paint
For Use With 1/2" or Larger Variable Speed Drill
* This product's country of origin is subject to change

Compliance and Restrictions