Check Availability
  • GOJO 

    Unscented Liquid Hand Cleaner, 4.5 lb. Cartridge, None, 6 PK

  • Item # 5FX84
  • Mfr. Model # 1115-06
Unscented Liquid Hand Cleaner, 4.5 lb. Cartridge, None, 6 PK Hand Cleaner,Cream,Unscented,4.5 lb.,PK6 Hand Cleaner,Cream,Unscented,4.5 lb.,PK6 Hand Cleaner,Cream,Unscented,4.5 lb.,PK6 Hand Cleaner,Cream,Unscented,4.5 lb.,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formulated with soothing emollients, this hand cleaner cream helps remove the heaviest grease, tar, and oil. It cleans without harsh solvents and rinses off or wipes clean with a towel.
Show More Close
 

Technical Specifications

Item # 5FX84
Mfr. Model # 1115-06
UNSPSC #53131627
Catalog Page 1501
Shipping Weight 30.15 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 4.5 lb.
Hygiene Properties None
Formula Cream, Emollients
Fragrance Unscented
Application Heaviest Grease, Tar and Oil Removal
Color White Opaque
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Anguilla , Albania , Armenia , Angola , Antarctica , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Belarus , Canada , Switzerland , Ivory Coast , Cook Islands , Chile , China , Cuba , Cape Verde , Cyprus , Czech Republic , Dominica , Dominican Republic , Ecuador , Western Sahara , Eritrea , Finland , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Grenada , Georgia , Bailiwick of Guernsey , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , S. George & S. Sandwich Islands , Guatemala , Heard and McDonald Islands , Honduras , Hungary , Ireland , Israel , Isle of Man , India , Iraq , Iran , Iceland , Italy , Japan , Kirghizia , Cambodia , Kiribati , South Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Lebanon , Liechtenstein , Latvia , Libya , Morocco , Moldavia , Republic of Montenegro , Madagascar , Macedonia , Mali , Mongolia , Northern Mariana Islands , Montserrat , Malta , Mauritius , Malaysia , Mozambique , New Caledonia , Niger , Nigeria , Nicaragua , Nauru , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Trinidad and Tobago , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms