Check Availability
  • GOJO 

    Unscented Liquid Hand Cleaner, 14 oz. Jug, None, 12 PK

  • Item # 5FX83
  • Mfr. Model # 1109-12
  • (1)
Unscented Liquid Hand Cleaner, 14 oz. Jug, None, 12 PK Hand Cleaner,Cream,Unscented,14 oz.,PK12 Hand Cleaner,Cream,Unscented,14 oz.,PK12 Hand Cleaner,Cream,Unscented,14 oz.,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Great for removing heavy grease, tar, and oil from your hands, this cream contains soothing emollients and cleans without harsh solvents. Rinse or wipe off with a towel.
Show More Close
 

Technical Specifications

Item # 5FX83
Mfr. Model # 1109-12
UNSPSC #53131627
Shipping Weight 15.65 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Jug
Hygiene Form Liquid
Size 14 oz.
Hygiene Properties None
Formula Cream, Emollients
Fragrance Unscented
Application Heaviest Grease, Tar and Oil Removal
Color White Opaque
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Poland , Pitcairn Islands , Portugal , Paraguay , Reunion , Republic of Serbia , Russian Federation , Rwanda , Sudan , Slovenia , Slovakia , Somalia , Sao Tome and Principe , Chad , Thailand , Tokelau Islands , Turkmenistan , Tunisia , Taiwan , Uganda , Uzbekistan , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen and Zambia .

This item is restricted for international sale.

Alternate Search Terms