Check Availability
  • GOJO 

    Unscented Foam Hand Soap, 1200mL Cartridge, FMX, 2 PK

  • Item # 40CP27
  • Mfr. Model # 5369-02
Unscented Foam Hand Soap, 1200mL Cartridge, FMX, 2 PK Foam Hand Soap,1200mL,Unscented,PK2 Foam Hand Soap,1200mL,Unscented,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Effective against common spoilage and foodborne illness organisms, this foaming hand soap meets the NSF chlorine equivalency standard for sanitizer status. The SANITARY SEALEDâ„¢ refill helps prevent contamination. A fresh dispensing valve is included.
Show More Close
 

Technical Specifications

Item # 40CP27
Mfr. Model # 5369-02
UNSPSC #53131627
Shipping Weight 5.85 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series FMX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties Antibacterial
Formula Foam
Fragrance Unscented
Color Yellow
Uses Dispenser Mfr. No. 2740-12, 2730-12, 2789-12, 2799-12-EEU00
Item Hand Soap
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.