Check Availability
  • GOJO 

    Unscented Foam Hand Soap, 2300mL Cartridge, CX, CXi, CXac, CXT, 4 PK

  • Item # 16Z907
  • Mfr. Model # 8545-04
Unscented Foam Hand Soap, 2300mL Cartridge, CX, CXi, CXac, CXT, 4 PK Foam Hand Soap,2300mL,Unscented,PK4 Foam Hand Soap,2300mL,Unscented,PK4 Foam Hand Soap,2300mL,Unscented,PK4 Foam Hand Soap,2300mL,Unscented,PK4 Foam Hand Soap,2300mL,Unscented,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dermatologist tested to be mild, this foaming soap is formulated for general purpose use. The SANITARY SEALEDâ„¢ refill helps prevent contamination. A fresh dispensing valve is included.
Show More Close
 

Technical Specifications

Item # 16Z907
Mfr. Model # 8545-04
UNSPSC #53131608
Catalog Page 1497
Shipping Weight 23.55 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series CX, CXi, CXac, CXT
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 2300mL
Hygiene Properties None
Formula Propylene Glycol
Fragrance Unscented
Color Yellow
Uses Dispenser Mfr. No. 8540-01
Item Hand Soap
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Albania , Angola , Antarctica , Argentina , Australia , Aruba , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burundi , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Bahamas , Bhutan , Bouvet Islands , Belarus , Belize , Canada , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Colombia , Costa Rica , Curacao , Cyprus , Czech Republic , Germany , Djibouti , Dominica , Dominican Republic , Algeria , Estonia , Egypt , Western Sahara , Spain , Ethiopia , Finland , Falkland Islands , Federated States of Micronesia , Gabon , Grenada , Georgia , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Gambia , Equatorial Guinea , Greece , Guinea-Bissau , Hong Kong , Croatia , Haiti , Hungary , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Kirghizia , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Liechtenstein , Sri Lanka , Luxembourg , Libya , Morocco , Monaco , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Mali , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , New Caledonia , Niger , Nicaragua , Netherlands , Norway , Nauru , Niue Islands , Panama , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Romania , Russian Federation , Solomon Islands , Sweden , Singapore , Slovenia , Slovakia , Sierra Leone , Senegal , Suriname , El Salvador , Swaziland , Turks and Caicos Islands , French Southern Territories , Togo , Tajikistan , Tunisia , Trinidad and Tobago , Tuvalu , Taiwan , Tanzania , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa and Zimbabwe .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.