Check Availability
  • GOJO 

    Pomeberry Foam Hand Soap, 2300mL Cartridge, CX, CXi, CXac, CXT, 4 PK

  • Item # 20PV32
  • Mfr. Model # 8516-04
Pomeberry Foam Hand Soap, 2300mL Cartridge, CX, CXi, CXac, CXT, 4 PK Foam Hand Soap,2300mL,Pomeberry,PK4 Foam Hand Soap,2300mL,Pomeberry,PK4 Foam Hand Soap,2300mL,Pomeberry,PK4 Foam Hand Soap,2300mL,Pomeberry,PK4 Foam Hand Soap,2300mL,Pomeberry,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Enriched with moisturizers, a natural extract, and a skin conditioner, this foaming soap features a pleasant pomegranate fragrance. The SMART-FLEX™ bottle design uses 30% less material than HDPE. CONTROLLED COLLAPSE™ technology maintains bottle shape longer while emptying. The removable pump allows easier recycling. The SANITARY SEALED™ refill helps prevent contamination. A fresh dispensing valve is included.
Show More Close
 

Technical Specifications

Item # 20PV32
Mfr. Model # 8516-04
UNSPSC #53131626
Shipping Weight 23.55 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series CX, CXi, CXac, CXT
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 2300mL
Hygiene Properties None
Formula Natural Extract and Skin Conditioner
Fragrance Pomeberry
Color Blue
Uses Dispenser Mfr. No. 8500
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Anguilla , Australia , Aruba , Azerbaijan , Burkina-Faso , Bulgaria , Bahamas , Belize , Costa Rica , Cyprus , Czech Republic , Western Sahara , Eritrea , Federated States of Micronesia , Hong Kong , Croatia , Hungary , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Luxembourg , Libya , Macau , Mauritius , Malawi , Norway , Niue Islands , Peru , St. Pierre and Miquelon , Paraguay , Reunion , Romania , Sao Tome and Principe , El Salvador , Tonga and Vatican City .

This item is restricted for international sale.