Check Availability
  • GOJO 

    Orange Blossom Foam Hand Soap, 18 oz. Pump Bottle, None, 4 PK

  • Item # 9MHG4
  • Mfr. Model # 5762-04
  • (1)
Orange Blossom Foam Hand Soap, 18 oz. Pump Bottle, None, 4 PK Foam Hand Soap,18 oz.,Orange Blossom,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a triclosan-free formulation, this smooth antibacterial soap helps keep hands soft and clean.
Show More Close
 

Technical Specifications

Item # 9MHG4
Mfr. Model # 5762-04
UNSPSC #53131608
Shipping Weight 5.8 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Foam
Size 18 oz.
Hygiene Properties None
Formula Foam
Fragrance Orange Blossom
Color White
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , Antigua and Barbuda , Anguilla , Armenia , Angola , Antarctica , Argentina , Australia , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Burundi , Benin , Brunei Darussalam , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Canada , Cocos Islands , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , Colombia , Costa Rica , Cape Verde , Curacao , Christmas Island , Cyprus , Germany , Denmark , Dominican Republic , Algeria , Estonia , Spain , Finland , Fiji , France , Gabon , United Kingdom , Grenada , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Haiti , Ireland , Israel , Isle of Man , British Indian Ocean Territory , Iraq , Iran , Iceland , Bailiwick of Jersey , Jamaica , Japan , Kenya , Kirghizia , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Cayman Islands , Kazakhstan , St. Lucia , Liechtenstein , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Morocco , Moldavia , Madagascar , Republic of the Marshall Islands , Macedonia , Myanmar , Northern Mariana Islands , Mauritania , Montserrat , Malta , Maldives , Namibia , Niger , Norfolk Islands , Nigeria , Nicaragua , Netherlands , Nepal , Nauru , Oman , Panama , Papua New Guinea , Philippines , Pakistan , St. Pierre and Miquelon , Qatar , Reunion , Rwanda , Saudi Arabia , Solomon Islands , Sudan , Singapore , Saint Helena , Slovenia , Slovakia , San Marino , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Turks and Caicos Islands , French Southern Territories , Togo , Thailand , Tajikistan , Tunisia , Tonga , Turkey , Tuvalu , Tanzania , Ukraine , Uganda , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms