Check Availability
  • GOJO 

    Orange Blossom Foam Hand Soap, 2000mL Cartridge, FMX, 2 PK

  • Item # 3CB50
  • Mfr. Model # 5262-02
Orange Blossom Foam Hand Soap, 2000mL Cartridge, FMX, 2 PK Foam Hand Soap,2000mL,Orange Blossom,PK2 Foam Hand Soap,2000mL,Orange Blossom,PK2 Foam Hand Soap,2000mL,Orange Blossom,PK2 Foam Hand Soap,2000mL,Orange Blossom,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a triclosan-free formulation, this foaming antibacterial soap is great for general handwashing and germ killing. The SANITARY SEALEDâ„¢ refill helps prevent contamination. A fresh dispensing valve is included.
Show More Close
 

Technical Specifications

Item # 3CB50
Mfr. Model # 5262-02
UNSPSC #53131627
Shipping Weight 9.85 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series FMX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 2000mL
Hygiene Properties Antibacterial
Formula GOJO FMX
Fragrance Orange Blossom
Color Orange
Uses Dispenser Mfr. No. 61592
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Afghanistan , Antigua and Barbuda , Aruba , Bangladesh , Belgium , Burkina-Faso , Bonaire, Saint Eustatius and Saba , Brazil , Belarus , Canada , Chile , China , Algeria , Finland , France , Gabon , Georgia , Heard and McDonald Islands , British Indian Ocean Territory , Iceland , Kenya , North Korea , Kuwait , Kazakhstan , Sri Lanka , Liberia , Republic of Montenegro , Republic of the Marshall Islands , Malta , Malaysia , Niger , Panama , Pakistan , Solomon Islands , Saint Helena , Slovenia , Somalia , Republic of South Sudan , French Southern Territories , Tanzania , Uganda , Vanuatu and Mayotte .

This item is restricted for international sale.

Alternate Search Terms