Check Availability
  • GOJO 

    Liquid Body Wash, Floral, 1 gal. Jug, 1 EA

  • Item # 34TC21
  • Mfr. Model # 1807-04
Liquid Body Wash, Floral, 1 gal. Jug, 1 EA Liquid Body Wash,1 gal.,Floral
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Great for general handwashing, this all-purpose skin cleanser offers a light floral fragrance.
Show More Close
 

Technical Specifications

Item # 34TC21
Mfr. Model # 1807-04
UNSPSC #53131627
Shipping Weight 9.0 lbs
Country of Origin USA *
Hygiene Product Grouping Body Wash
Hygiene Series Universal
Requires Dispenser Yes
Packaging Type Jug
Hygiene Form Liquid
Size 1 gal.
Hygiene Properties None
Fragrance Floral
Formula Pink Formula with A Light Floral Fragrance
Color Pink
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Uses Dispenser Any Bulk Dispenser
Item Body Wash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Australia , Burundi , Germany , Gibraltar , Italy , Norway , New Zealand , Qatar , Chad , Turkmenistan and Taiwan .

This item is restricted for international sale.